Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233749

MPN #: MC1848MR-3

Scotsman® Ice Machine, Medium Cube, Remote Cooled, 1,828 lb/24 hours, 208-230V, 15.8 A

Product Description
Prodigy ELITE® Ice Maker, cube style, air-cooled, no condenser (remote), production capacity up to 1828 lb/24 hours at 70°/50° (1662 lb AHRI certified at 90°/70°), medium cube size, ICELINQ® mobile app, Bluetooth® connectivity, preservation mode, external bin full indicator, AutoAlert™ indicating lights, WaterSense adjustable purge control, one-touch cleaning, harvest assist, unit specific QR code, stainless steel finish, AgION™ antimicrobial protection, 208-230v/60/3-ph, 15.8 amps, cULus, NSF, engineered and assembled in USA

ENHANCED RELIABILITY:
  • Integrated ICELINQ® : AppProvides real-time diagnostics, access to settings and guided cleanings. The app also contains specific information for convenient maintenance
  • Upgraded Sensors: Ice thickness and water sensor design enhances cleanability and amplifies durability
  • Preservation Mode: Maximizes uptime and notifies users of potential issues
EASE OF USE:
  • AutoAlert™ Panel: The AutoAlert™ panel displays relevant machine status that is visible across the room. Now featuring an external bin full indicator light and easier to read 16-segment display
SANITARY DESIGN:
  • Removable, External Air Filters: Speeds up cleaning process and reduces unit footprint
  • WaterSense Adaptive PurgeOptimizes water consumption, keeping the machine cleaner and operating more efficiently


PRICE
$14,409.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height29 in
Pounds of Ice per 24 Hours1828 lbs

Product Details

TypeIce Maker
ColorSilver
Amperage15.8 A
Hertz60 Hz
CoolingRemote Cooled
Voltage208 - 230 V
Ice Cube TypeMedium Size Cube
MaterialStainless Steel
Phase3
Manufacturers Part NumberMC1848MR-3
Kilowatts per 100 lbs4.3 kW
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr