Ice Pack, 4" x 6" Boxed, 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
Boxed Instant Cold Compress
CLEARANCE PRICE
$0.89was $1.29
Save $0.40 (31%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 6 in |
| Size | Small |
Product Details
| Type | Cold Pack |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Instant Cold Pack |
| Manufacturers Part Number | 72401 |
| For Use With | FIRST AID KITS |
| Brand | Medi-First |