Acco® Ideal Butterfly Clamps, Small, Silver, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Unique large butterfly design accommodates large, bulky documents securely. Clamps slide on and off without tearing paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Paper Clip |
| Type | Butterfly Clips |
| Material | Steel Wire |
| Package Quantity | 50/Box |
| Description | Ideal Butterfly Clamp |
| Color | Silver |
| Manufacturers Part Number | ACC72620 |
| Brand | Acco Brands |