- This is an all purpose, 90 degree dual bolt on clamp generally used for securing a wall attachment or Schedule 40 tube to the scaffold frame.
- Heavy Duty Galvanized steel Dual 90 Degree bolt on clamp has a range of 1.65" to 2" Meets OSHA standards
Metaltech Bolted 90° Fixed Clamp - M-MTCFDU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | Fixed Clamp |
| Material | Steel |
| Description | Bolted Fixed Clamp |
| Color | Silver |
| Manufacturers Part Number | M-MTCFDU |
| Brand | Metaltech |