OZ Lifting OBH-CLAMP Builder's Hoist Clamp 1/2 Ton Capacity
|
Questions & Answers (0)
Product Description
OZ Lifting Products builder's hoist beam clamp features a quick pin for easy and fast mounting to most I-Beams. The OBH-CLAMP uses a zinc plated finish for added corrosion protection and durability. Made in the USA.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 2-3/4 in |
| Height | 5-3/8 in |
| Weight Capacity | 1000 lbs |
| Weight | 8 lbs |
| Dimension A | 11.5 in |
| Flange Width | 1.37 in |
| Dimension B | 13.5 in |
| Flange Thickness | 1 in |
| Dimension D | 0.75 in |
| Dimension E | 1.37 in |
| Max Flange Thickness | 8 in |
| Dimension F | 8.5 in |
| Dimension C | 5.37 in |
| Dimension H | 1 in |
| Head Room | 3-3/16 in |
| Dimension G | 6 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | OBH-CLAMP |
| Brand | OZ Lifting Products |
| Type | Premium Domestic Beam Clamp |
| Color | Silver |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |