Ideal Warehouse® Floor Angle Guard, 120"L, 3/8" Thick, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse Innovations® Floor Angle Guards provide protection at the ground level. Protect equipment, machinery and anything else you're storing on the warehouse floor. The Floor Angle Guards are constructed from 5" High (127mm) x 3" Wide (76mm) x 3/8" (9.5mm) steel and are powder coated safety yellow for optimal visibility.
PRICE
$395.95
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 3 in |
| Height | 5 in |
| Weight | 99.8 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Floor Angle Guard |
| Mounting Orientation | Center |
| Color | Yellow |
| Mounting Location | Floor |
| Material | Steel |
| Manufacturers Part Number | 60-6350-A |
| Mounting Style | Bolt On |
| Fits | Straight Edge |
| Brand | Ideal Warehouse Innovations, Inc. |