Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




A-SAFE

Model # :WBB3800621

MPN #: A-01-17-0162

A-SAFE Forkguard Kerb (V2), 54"L , Black/Yellow

Product Description
Features:
  • ForkGuard Kerb - 54" long -BLK-YEL
  • ForkGuard is a heavy-duty kerb guardrail designed to deliver extreme ground-level protection against impacts and vehicle fork penetration.
  • It is ideal for safeguarding machinery, goods, pedestrian walkways, and other vulnerable areas in industrial environments.
  • The ForkGuard can be used as a standalone solution or integrated with other A-SAFE safety systems


PRICE
$205.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width5-1/8 in
Height7-1/4 in

Product Details

TypeForkguard Curb
Mounting OrientationCenter
Mounting LocationFloor
MaterialPolymer
ColorBlack/Yellow
Manufacturers Part NumberA-01-17-0162
Mounting StyleBolt On
FitsStraight Edge
BrandA-SAFE