Molded Rubber Dock Bumpers by Ideal Warehouse Innovations® are an economical method for protecting docks in low to medium traffic applications. Manufactured from reinforced prime rubber in several sizes, they can also be applied beyond the loading dock as rub rails along walls and impact protection from forklifts. Horizontal or Vertical Installation.
Ideal Warehouse® Molded Dock Bumper, Rectangular, 13"W x 10"H, 4" Projection, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 4 in |
| Height | 10 in |
| Weight | 20 lbs |
| Projection | 4 |
| Face Width | 13 in |
| Bolt Spacing | 7"W |
| Mounting Hole Diameter | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Molded Dock Bumper |
| Color | Black |
| Number of Mounting Holes | 2 |
| Configuration | Standard |
| Hole Spacing Horizontal | 7 in |
| Material | Molded Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 26-1102 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |