Ideal Warehouse Heavy Duty Dock Bumper, Rectangular, 16Wx10H, 10" Projection, Black
Write a Review
|
Questions & Answers (0)
Product Description
Laminated bumpers are designed to be used in low to medium traffic loading docks in factories and warehouses. They can be used as rub rails at the sides of truck wells or wall protection to absorb forklift impacts and have customized construction features can accommodate unusual anchoring conditions (i.e. flat plate on one side for welding to dock leveler curb angle).
PRICE
$295.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 60 lbs |
| Projection | 10 in |
| Face Width | 10 in |
| Bolt Spacing | 14"W, 5"H |
| Mounting Hole Diameter | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Laminated Dock Bumper |
| Color | Black |
| Hole Spacing Vertical | 5 in |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 14 in |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-3988 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 2 yr |