Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3224139

MPN #: 29-8050

Ideal Warehouse® SLIDE-effect Dock Bumper, Right Side, 9-5/8"W x 20"H, 4-3/4" Projection, Black

Product Description
Our newest dock bumper is a revolution in loading dock protection! The SLIDE-effect® dock bumper absorbs the impact of trailer after trailer reversing into its dock position, and features a built-in sliding mechanism to limit the effect friction and abrasion have on the bumper's life.

As a trailer being loaded moves up and down with the weight of the forklift, the SLIDE-effect® truck loading dock bumper moves with the trailer without abrasion or wear.

Features:
  • Slides up and down with the trailer to reduce bumper abrasion and extend the life of the bumper
  • Extra-thick high-density rubber for increased durability and greater cushioning
  • Inset aluminum track minimizes friction for smoother bumper glide
  • Fully enclosed, reinforced spring channel protects against spring damage from impacts
  • Tool-free bumper replacement-simply lift off and slide on in seconds
  • Extended life: just flip the rubber bumper when worn
  • Lifetime warranty on the mounting plates
Protect against:
  • Dock/concrete damage
  • Dock seal rupture
  • Dock leveler impact
  • Dock downtime
  • Costly Repairs


PRICE
$335.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/8 in
Depth4-3/4 in
Height20 in
Weight47 lbs
Projection4-3/4

Product Details

TypeRubber Dock Bumper
ColorBlack
ConfigurationP1
MaterialRubber
Package Quantity1
Manufacturers Part Number29-8050
Mounting StyleWelded or Bolt On
ShapeRectangular
BrandIdeal Warehouse Innovations, Inc.