Ideal Warehouse® SLIDE-effect® Dock Bumper, 6-1/4"W x 20"H, 4-3/4" Projection, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse Innovations® newest dock bumper is a revolution in loading dock protection! The SLIDE-effect® dock bumper absorbs the impact of trailer after trailer reversing into its dock position, and features a built-in sliding mechanism to limit the effect friction and abrasion have on the bumper's life. Features: High-density, extra-thick rubber bumper; Removeable/replaceable bumper assembly with inset aluminum track; Spring housed in a reinforced channel within the mounting plate to protect the spring from impacts and wear for improved performance.
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Height | 20 in |
| Weight | 42.1 lbs |
| Projection | 4-3/4 |
Product Details
| Type | Rubber Dock Bumper |
| Color | Black |
| Configuration | P2 |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 29-8070 |
| Mounting Style | Welded |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |