Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3224179

MPN #: 60-5414-110

Ideal Warehouse® TCS-3000 Sure-Dock, 50mA, 1 Phase, 120V AC

Product Description
Looking through their mirrors, truck drivers can safely center their truck and/or trailer in between the Sure-Dock. Docking maneuvers can be dangerous and costly when mistakes are made due to poor visibility. The Sure-Dock ensures trailers are spotted easily at your loading docks every time!

Applications
  • Guide trucks backing into loading docks
Features:
  • LED's provide up to 100,000 hours or 10 years of continuous use
  • LED's provide a high quality light with no glare
  • Uses 30% less energy than conventional incandescent guide light units
  • Recessed LED's are shock, vibration and temperature proof and produce no heat
  • Service/Maintenance free. No need to replace bulbs or lenses
  • Will not rust, pit or corrode
Specifications:
  • Operating and storage temperatures range from -40®F (-400®C) to +1850®F (+850®C)
  • Embedded wiring on the back of the panel make the lights moisture, water and weather resistant
  • 10 Yellow LED's – Single Row
  • 4" (102mm) wide x 22-1/2" (572mm) high x 1/2" (13mm) deep
  • 3lbs. (1.36kg) each
  • Each light fixture includes a 15' (4.57m) long wiring cable
  • Pre-drilled mounting holes provide easy installation. To be used in pairs. 1-year limited warranty on entire unit
  • UL approved


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth1/2 in
Height22-1/2 in
Weight3 lbs

Product Details

TypeSure-Dock
ColorBlack
Power Source120 VAC
Voltage120 V
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number60-5414-110
BrandIdeal Warehouse Innovations, Inc.

Compliance & Certifications

CertificationsUL