Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WBB3224181

MPN #: 60-5429

Ideal Warehouse® SG10-115RG-LED Stop & Go Signal Light, 115V

Product Description
Stop & Go lights increase safety by providing visual communication anywhere a positive go, no-go signal is required.

Features:
  • Models with long life, energy efficient LEDs
  • Durable plastic housing (in safety yellow or black) will not rust, pit, or corrode
  • Integral eyebrow-type sun visors provide extended visibility while shielding the lights from rain and snow
  • Shallow depth of unit reduces risk of damage and convenient mounting holes provide simple installation
  • UL & cUL Listed


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/8 in
Depth3-3/4 in
Height11-3/8 in
Weight5 lbs

Product Details

TypeLED Stop & Go Light Set
Voltage115 V
MaterialPlastic
Package Quantity1
ColorYellow
Manufacturers Part Number60-5429
BrandIdeal Warehouse Innovations, Inc.

Compliance & Certifications

CertificationsUL, cUL