Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3224169

MPN #: 60-5412-110

Ideal Warehouse® TCS-3000 Sure-Lite, Interior, 50mA, 1 Phase, 120V AC

Product Description
The Sure-Lite is an unrivaled, low cost alternative to maintain communication between truck drivers and loading dock attendants. The red and green LED lights are instantly understood as "Stop" and "Go", providing clear signals to dock attendants inside the building and truck drivers outside the building.

Safety is maintained through clear communication, while damage to loading docks, equipment, buildings, and injury to personnel are avoided, saving thousands of dollars in costly repairs and/or worker compensation claims.

Applications
  • Control entry to parking garages, loading dock areas and drive-thru
  • Parking lot entrances and exits or any high traffic areas
  • Warn workers and drivers of hazardous situations
Features:
  • LED's provide up to 100,000 hours or 10 years of continuous use
  • LED's provide a high quality light with no glare
  • Uses 30% less energy than conventional incandescent guide light units
  • Recessed LED's are shock, vibration and temperature proof and produce no heat
  • Service/Maintenance free. No need to replace bulbs or lenses
  • Will not rust, pit or corrode
  • 1/2" thick HDP (High Density Polyethylene) low profile design eliminates impact damage
  • Pre-drilled mounting holes provide easy installation
Specifications:
  • Operating and storage temperatures range from -40°F (-40°C) to +185°F (+85°C)
  • 1-year limited warranty on entire unit
  • UL approved


PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth2-1/2 in
Height4-3/4 in
Weight2 lbs

Product Details

TypeSure-Lite
ColorBlack
Power Source120 VAC
Voltage120 V
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number60-5412-110
BrandIdeal Warehouse Innovations, Inc.

Compliance & Certifications

CertificationsUL