Ideal Warehouse® SG30-115RG-LED Stop & Go Light Set, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Stop & Go Signaling System that alerts truck drivers and dock personnel to the safety status of docked or docking trucks. Long life, energy efficient LEDs. Durable plastic housing that will not rust, pit or corrode. Integral eyebrow-type sun visors provide extended visibility while shielding the lights from rain and snow. Shallow depth of unit reduces risk of damage and convenient mounting holes provide simple installation. UL & cUL Listed.
PRICE
$385.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/8 in |
| Depth | 3-3/4 in |
| Height | 11-3/8 in |
| Weight | 5 lbs |
Product Details
| Type | LED Stop & Go Light Set |
| Voltage | 115 V |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 60-5427 |
| Brand | Ideal Warehouse Innovations, Inc. |
Compliance & Certifications
| Certifications | UL, cUL |