Complete Wheel Kits are a cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box. Kit Includes (2) Ultra-Poly (70D) Load Wheel Assemblies & (2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
JET Coldsaws deliver clean, burr-free cuts and offer machine shop and fabrication professionals a list of features and standard design characteristics that youÆve come to expect from JET. All backed by the industry leading full service Two Year Warranty Features: Heavy duty cast iron frame base standard Cast dual pivot saw head Two cutting speeds Hardened and ground worm and wheel gear box 1.5 gallon coolant tank capacity Integral flood-style coolant system 30 inch material length stop Safety guards Capable of slotting
Load Wheel Kit Includes (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.
JET Abrasive Saws define durability. The casted head reduces vibration and delivers precise cutting for years. The spring loaded whole hand trigger makes the cutting action smooth, and the cast blade guard keeps operators safe. Features: Heavy Duty Steel Cabinet, providing stability and reducing vibration. Cast Iron body contruction Following strict guidelines and electrical requirements, these JET Saws are CSA/CUS certified Spark Arrestor/Spark Guide for safety Cast Iron Wheel Guard Whole hand trigger switch Ground vise plates for extra grip Indexed position locks for quick angle ...
JET Coldsaws deliver clean, burr-free cuts and offer machine shop and fabrication professionals a list of features and standard design characteristics that youÆve come to expect from JET. All backed by the industry leading full service Two Year Warranty Ferrous cold saw Manual saw Sturdy gear box design Manually cuts from 45° left to 45° right Miter stops at 90°, 45° left and 45° right Double self-centering vise for burr free cuts Thermal overload protection with magnetic starter FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US