- Ferrous cold saw
- Manual saw
- Sturdy gear box design
- Manually cuts from 45° left to 45° right
- Miter stops at 90°, 45° left and 45° right
- Double self-centering vise for burr free cuts
- Thermal overload protection with magnetic starter
J-FK350-2K 350Mm Manual Cold Saw Ferrous 230V
Write a Review
|
Questions & Answers (0)
Product Description
JET Coldsaws deliver clean, burr-free cuts and offer machine shop and fabrication professionals a list of features and standard design characteristics that youÆve come to expect from JET. All backed by the industry leading full service Two Year Warranty
PRICE
$9,199.00
1
1
Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Round at 45° | 3-1/2 in |
| Max Vise Opening | 6 in |
| Blade Thickness | 2.5 mm |
| Rectangle at 45° | 3-1/2 x 3-1/2 in |
| Cutting Capacity | 4-1/2IN in |
| Rectangle at 90° | 5-1/2 x 3-3/4 in |
| Blade Diameter | 350mm in |
| Square at 90° | 4-1/4 x 4-1/4 in |
| Round at 90° | 4-1/2 in |
Product Details
| Type | Manual |
| Blade Speed | 44/88 SFPM |
| Style | Ferrous |
| Motor Voltage | 230V V |
| Phase | 3 |
| Manufacturers Part Number | JT9-414214K |
| Motor Horsepower | 2 HP HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |