Baldor-Reliance IDM/IDNM/IDWNM Encoder Feedback Kit,ENC02BC-A2,Avtron HS35M,TEBC,254T-447T,5-24VDC
Write a Review
|
Questions & Answers (0)
Product Description
Baldor-Reliance IDM/IDNM/IDWNM Motor Encoder Feedback Kit, ENC02BC-A2, Avtron HS35M, TEBC, 254T-447T, 5-24VDC
Encoder kits below feature 1024 pulses per revolution unless otherwise noted in the encoder type column. Connector style MS twist lock (MS-TL). HS35, HS35M and HSD35 feature hollow shaft mounting. The HSD35 carry the Northstar brand. The H20 is a couple mount encoder. The RL67 and SL85 are bearingless encoders and both carry the Northstar brand. Encoder kits include the encoder and all mounting hardware.
Encoder kits below feature 1024 pulses per revolution unless otherwise noted in the encoder type column. Connector style MS twist lock (MS-TL). HS35, HS35M and HSD35 feature hollow shaft mounting. The HSD35 carry the Northstar brand. The H20 is a couple mount encoder. The RL67 and SL85 are bearingless encoders and both carry the Northstar brand. Encoder kits include the encoder and all mounting hardware.
PRICE
$3,725.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | HS35M |
| Type | IDM/IDNM/IDWNM Motor Encoder Feedback Kit |
| Enclosure Type | Totally Enclosed |
| MFG | Avtron |
| Frame | 254T-447T |
| Manufacturers Part Number | ENC02BC-A2 |
| PPR | 1024 |
| Brand | Baldor-Reliance |