Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389532

MPN #: IDM3664T

Baldor-Reliance Motor IDM3664T, 2HP, 1160RPM, 3PH, 60HZ, 184TC, 0640M, TEBC, F1

Product Description
Baldor-Reliance Motor, 2HP,1160RPM,3PH,60HZ,184TC,0640M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$3,759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight116 lbs
Opposite End Bearing Size6205

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1165 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
Rotor-Inertia0.395
Max RPM2200 rpm
RPM1165 rpm
Insulation ClassH
Horsepower2 HP
Frame184TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency88.5
Full Load Amps6.4/3.2 A
Slip Hertz1.75 Hz
Magnetizing Current3.6/1.8 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm