Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB230345

MPN #: 193382.6

Leeson Motors Motor IEC Metric Motor-5.5HP, 575V, 3520RPM, IP55, B3, 1.15 SF, 87.5 Eff.

Product Description
Metric(IEC), B3 Footed Motor: 5.5HP, 3520 RPM, Weatherproof (IP55) Enclosure, 112M Frame, B3, 575V, 3PH, 60HZ, Name Plate Amps 5.4&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

PRICE
$1,169.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight124

Product Details

Motor RPM 60 Hertz3520 rpm
Mounting LocationRigid
Phase3
Manufacturers Part Number193382.6
EnclosureIP55
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6306
BrandLeeson
Horsepower5 1/2 HP
Efficiency TypeStandard
Frame112M
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeIP
Voltage575 V
Full Load Efficiency87.5
Nameplate RPM3520 rpm
Full Load Amps5.4 A
Frame MaterialCast Iron
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY