Features
- Conduit box mounted F-2
- IEC-Standard
- Rigid Base
- Pumps, fans conveyors, machine tools, gear reducers and other applications requiring IEC Metric B3 base mount replacements.
Weights & Dimensions
| Dimension C | 17.66 in |
Product Details
| Bearing Opp Drive End | 6206 |
| KVA Code | J |
| IP Code | 54 |
| Motor RPM 60 Hertz | 3520 rpm |
| kW/HP | 5.5/7.5 |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | EMM3709 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6208 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 7 1/2 HP |
| Frame | D132S |
| Hertz | 60 Hz |
| Design Code | A |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 89.5 |
| Nameplate RPM | 3520 rpm |
| Full Load Amps | 8.6 A |
| Duty | Continuous |
| HP/kW | 5.5/7.5 |
| RPM Range | 3001-3600 rpm |