Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.
Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.
Leeson Motors Motor IEC Metric Motor-20HP, 230/460V, 1765/1460RPM, IP55, B3, 1.15 SF, 91.7 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
Metric(IEC), B3 Footed Motor: 20HP, 1765/1460 RPM, Weatherproof (IP55) Enclosure, 160L Frame, B3, 230/460V, 3PH, 60/50HZ, Name Plate Amps 47.6/23.8&54.6/27.3, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 91.7, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.
PRICE
$2,875.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 321 |
Product Details
| Motor RPM 50 Hertz | 1460 rpm |
| Motor RPM 60 Hertz | 1765 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | 193319.6 |
| Enclosure | IP55 |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6309 |
| Brand | Leeson |
| Horsepower | 20 HP |
| Efficiency Type | Standard |
| Frame | 160L |
| Hertz | 60/50 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | No |
| Enclosure Type | IP |
| Voltage | 230/460 V |
| Full Load Efficiency | 91.7 |
| Nameplate RPM | 1765 rpm |
| Full Load Amps | 47.6 / 23.8 & 54.6 / 27.3 A |
| Frame Material | Cast Iron |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |