- iFlex Single Traffic Guardrail+ Kit, 4 Foot Section
- iFlex Single Traffic Guardrail+ is a high-strength, dual-function safety barrier designed to protect pedestrians, assets, and infrastructure from vehicle impacts in busy, mixed-use environments.
- It combines traffic segregation with impact resistance, making it ideal for facilities where both people and vehicles operate in close proximity .
- Vehicle Suitability: Lightweight Counterbalance FLT, Electric Reach Truck, Electric PED Truck, Manual Pallet Truck, Electric Pedestrian Stacker.
A-SAFE iFlex Single Traffic Guardrail+ Kit, 4'L, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,309.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9-1/16 in |
| Height | 44-5/8 in |
| Rail Diameter | 7-1/2 in |
| Nominal Length | 4 ft |
| Post Diameter | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Guard Rail System |
| Color | Yellow/Black |
| Finish Type | UV-Stabilized, Zinc Nickel Electrophoretic |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | KIT-STP-4 |
| Mounting Style | Bolt On |
| Component Style | Rails/Post/Hardware |
| Brand | A-SAFE |