- iFlex Pedestrian 3 Rail Guardrail Kit, 4 Foot Section
- iFlex Pedestrian 3 Rail Guardrail is a modular, impact-resistant safety barrier designed to segregate and protect pedestrians from workplace hazards such as forklifts, vehicles, and machinery.
- It is ideal for indoor and outdoor environments where lightweight vehicles operate or where shallow-angle impacts are likely.
- Triple-Rail System: Three horizontal rails made from Memaplex polymer flex and absorb impact energy, reducing damage and maintenance
- Vehicle Suitability: Lightweight Counterbalance FLT, Horizontal Order Picker, Electric PED Truck, Manual Pallet Truck, Electric Pallet Stacker, Pedestrians.
A-SAFE iFlex Pedestrian 3 Rail Guardrail Kit, 4'L, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$775.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 7-1/16 in |
| Height | 44-3/4 in |
| Rail Diameter | 4 in |
| Nominal Length | 4 ft |
| Post Diameter | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestrian Guard Rail System |
| Color | Yellow/Black |
| Finish Type | UV-Stabilized, Zinc Nickel Electrophoretic |
| Finish | UV-Stabilized, Zinc Nickel Electrophoretic |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | KIT-PED-3R-4 |
| Mounting Style | Bolt On |
| Component Style | Flexible Guard Rails & Posts |
| Brand | A-SAFE |