Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ravas

Model # :WBB3251154

MPN #: 304.5FORKS60NTEP

Ravas iForks-32 Weighing Forks, Legal for Trade, 5000 lb. Capacity, 5-5/16"W x 60"L, Pair

Product Description
With Ravas high precision weighing forks for forklift trucks you can capture weight in a matter of seconds with high accuracy (0.1% of load lifted) while remaining on the move. Powered by Lithium-ion battery packs, the Ravas iForks 32 comes with standard wireless data transfer capabilities. In addition there are no cables or external components to connect, so you can quickly install the forks.

Features:
  • Easy installation
  • Wireless communication between forks and display device
  • Indicator provides digital calibration
  • Automatic tilt compensation when the mast is tilted
  • Overload warning with fork tip load and one-side fork load
  • NTEP Legal for Trade Certification available
  • Available in different fork lengths, alternative power options, and with integrated data connectivity
  • Available for class 2 and class 3 carriages
  • Protection Class IP65/NEMA4
Note: OSHA requires contacting the manufacture of your fork for written approval for the use of any fork truck attachments.

PRICE
$9,459.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-3/8 in
Width5-5/16 in
Height2-5/16 in
Weight Capacity5000 lbs
Weight420 lbs
Fork Length60 in
Fork Width5-5/16 in
Fork Thickness2-5/16 in

Product Details

Assembly RequiredNo
ColorRed/ Black
MaterialSteel
Package Quantity2
Manufacturers Part Number304.5FORKS60NTEP
BrandRavas

Warranty

Warranty1