Fork Blade Protectors for 42" Forks Polyethylene - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Fork Blade Protectors F5-42 are a great addition to the fork truck forks used in a variety of facilities. The unit is designed of a polyethylene construction for lightweight transference from workstation to workstation. The bright color enhances visibility for the user as well as other personnel in the work area. A simple installation onto the fork can have the protector in place and ready for immediate use.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-7/8 in |
| Width | 6-15/16 in |
| Height | 2-3/8 in |
| Weight | 8 lbs |
| Compatible Fork Length | 42 in |
| Compatible Fork Width | 5 in |
| Fork Length | 42 in |
| Fork Width | 5 in |
| Fork Thickness | 2 in |
Product Details
| Assembly Required | No |
| Type | Fork Protectors |
| Color | Yellow |
| Material | Polyethylene |
| Manufacturers Part Number | F5-42 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |