Winco IFT-1 Insulated Food Transporter, 2-1/2" - 8" Deep Pans, Polypropylene, Green
Write a Review
|
Questions & Answers (0)
Product Description
Insulated Food Transporter, Single.
PRICE
$605.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 18 in |
| Depth | 2-1/2 - 8 Deep Pans in |
| Height | 23-3/10 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Insulated Food Transporter |
| Color | Green |
| Manufacturers Part Number | IFT-1 |
| Brand | Winco |