Breathable Ilira®-stretch mesh back cradles your spine with natural lumbar support and increases airflow. The Synchro-tilt control mechanism with seat slider reclines the back and seat in the perfect ratio to give you a natural posture, whether sitting upright or leaning back. Height- and -width adjustable arms and an adjustable lumbar support provide a custom fit. Easy assembly. Supports up to 300 lb.
HON® Ignition 2.0 4-Way Stretch Low-Back Mesh Task Chair, 17" -21" Seat, Frost Seat, Black Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$469.95
This product will be restocked soon
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 26-1/2 in |
| Height | 42 in |
| Weight Capacity | 300 lbs |
| Seat Width | 19 in |
| Seat Depth | 18 in |
| Min Seat Height | 17 in |
| Max Seat Height | 21 in |
| Back Width | 18 in |
| Max Back Height | 26 in |
Product Details
| Back Color Family | Black |
| Type | Office Chair |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Color | Black |
| Back Material | Mesh |
| Seat Color Family | Gray |
| Description | Chairs/Stools-Office Chairs |
| Frame Material | Fabric |
| Arm Type | Adjustable |
| Back Type | Low Back |
| Seat Material | Fabric |
| Brand | HON |