NMC International Shipping Labels w/ "Fragile" Print, 4"L x 4"W, Red/White, Rolls of 500
|
Questions & Answers (0)
Product Description
These pressure sensitive paper labels make identifying common shipping messages quick and easy. There are 500 labels per roll.
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
Product Details
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Red |
| Manufacturers Part Number | IHL2AL |
| Text | Fragile |
| Brand | Accuform |