Elite® Image Toner Cartridge 75557, Remanufactured, Black
Write a Review
|
Questions & Answers (0)
Product Description
Remanufactured toner cartridge is designed for use with Canon imageCLASS D1120, D1150, D1170, and D1180. Cartridge yields 5,000 pages. Elite Image is ISO certified.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Toner / Developer |
| EOM/Compatible | Compatible |
| Remanufactured | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 75557 |
| For Use With | Canon imageCLASS D1120 D1150 D1170 D1180 |
| Print Color Family | Black |
| Page Yield | 5000 |
| Brand | Elite Image |