Creates sharp lines, crisp edges, and smooth shades. Highlights the finer details in your work. Each cartridge has been thoroughly tested and inspected to ensure that it is of the highest quality.
Lexmark™ E260A11A Toner, 3500 Page-Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 7-1/9 in |
Product Details
| Type | Toner / Developer |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | E260A11A Toner, 3500 Page-Yield, Black |
| Manufacturers Part Number | E260A11A |
| For Use With | LexmarkGäó E260, E360, E460 |
| Print Color Family | Black |
| Page Yield | 3500 |
| Brand | Lexmark |