- Capacity: five, 8-pound (3.6 kg) hoppers.
- Large, lighted front graphics for merchandising.
- 7-gallon (26.5L) hot water tank to meet peak serving times.
- C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)].
- Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second).
- Key service components easily accessible through front and top.
- Easily removable side panels for complete access to service components.
- High speed, heavy-duty whipper for complete product mixing.
- Front of machine access to tank drain, dump valves, auger and whipper motors and control board for easy service.
- Key lock on the door prevents tampering.
- C ontemporary styling for striking visual statement.
- Spring-loaded, all metal auger drive system for easy hopper installation.
- Front of machine set up and calibration.
- T op hinged, lift door model available.
iMix®-5S+ Silver Series Beverage System w/ 5 Hoppers, 38100.0000
Write a Review
|
Questions & Answers (0)
Product Description
iMIX® Silver Series Hot Beverage System iMIX-5S+ - 38100.0003
PRICE
$3,295.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 24 in |
| Height | 32-13/16 in |
| Weight | 135 lbs |
Product Details
| Type | Beverage System |
| Display | Cappuccino |
| Color | Black |
| Amperage | 15 A |
| Number of Spouts | 5 |
| Capacity | 4.5GAL/HR |
| Voltage | 120 V |
| Watts | 1800 W |
| Manufacturers Part Number | 38100.0003 |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | ETL Listed, NSF |