- Locate hot water at preparation site to increase speed, safety and efficiency of kitchen staff.
- Prepare large amounts of mashed potatoes, gravy, cheese sauce, gelatin, oatmeal, and many more foods.
- Dispenses hot water in three portion sizes.
- Precise electronic temperature control (65°F-205°F) (18.3°C-96.1°C) ensures consistent water temperature.
- H5X dispenses at temperatures up to boiling (212°F) (100°C) for food prep and cleaning.
- Three programmable volume settings and one push and hold continuous dispense button.
- Front of machine volume programming.
5 Gallon Portion Control Hot Water Dispenser H5E-DV PC - 39100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,289.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 15-1/2 in |
| Height | 28-3/8 in |
| Weight | 35 lbs |
Product Details
| Type | Dispenser |
| Tank Watts | 1800 W |
| Amperage | 15.4 A |
| Factory Temperature Setting | 200 |
| Capacity | 5GAL |
| Voltage | 120 V |
| Watts | 1850 W |
| Manufacturers Part Number | 39100.0000 |
| Power Cord Attached | No |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |