Impact Budd Wheel Socket, 3/4" Drive, 33mm, 6 Point, Deep
Write a Review
|
Questions & Answers (0)
Product Description
Impact Budd Wheel Socket, 3/4" Drive, 33mm, 6 Point, Deep
Designed for outer cap nuts on Budd style truck wheels. Deep well. Short overall length. 33mm deep. Manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments.
Designed for outer cap nuts on Budd style truck wheels. Deep well. Short overall length. 33mm deep. Manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Deep |
| Drive Size | 3/4 in |
| Size | 33mm |
Product Details
| Type | Budd Wheel Deep |
| Measuring System | Metric |
| Color | Satin |
| Manufacturers Part Number | KTI-39233 |
| Brand | K-Tool International |