Urrea Impact Socket, 7436H, 1/2" Drive, 1 1/8" Socket, 1-9/16" OAL, 6 Pt
Write a Review
|
Questions & Answers (0)
Product Description
Can be used in tight spaces. It is easier to reach the nut or bolt comfortably. Convenient for working on nuts or bolts not found in cavities with long shanks. SUPER DRIVE design.
PRICE
$8.90
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 in |
| Weight | 2 lbs |
| Socket Depth Style | Standard |
| Size | 1-1/8 in |
| Opening Size | 1-1/8 in |
| Drive Size | 1/2 in |
| Head Diameter | 1-9/16 in |
Product Details
| Type | Impact Socket |
| Measuring System | SAE (Fractional) |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Manufacturers Part Number | 7436H |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME B107.2 ISO 1174 and 2725, FEDERAL GGG-W-660, DIN 3129 |