Urrea Metric Hex Tip Impact Socket, 7290-8M, 3/8" Drive, 2" Long, 8 mm Hex Tip
Write a Review
|
Questions & Answers (0)
Product Description
Metric hexagonal tip impact socketsDrive Size: 3/8" Overall Length: 2" Drive Exterior Diameter: 3/4" Tip Length: 5/8" Tip Size: 8mm Torsion Endurance ASME/ANSI B107.2(lb-in): 807.2
PRICE
$7.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Weight | 0.1 lbs |
| Socket Depth Style | Standard |
| Tip Size | 8 mm in |
| Size | 8mm |
| Drive Size | 3/8 in |
| Tip Length | 5/8 |
Product Details
| Type | Standard |
| Measuring System | Hex |
| Color | Black |
| Description | Metric Hex Tip Impact Socket |
| Manufacturers Part Number | 7290-8M |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME B107.33M |