Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip
Write a Review
|
Questions & Answers (0)
Product Description
SAE hexagonal tip impact socketDrive Size: 1/2" Overall Length: 3" Drive Exterior Diameter:1" Tip Length: 1" Tip Size: 3/8" Torsion Endurance ASME/ANSI B107.5(lb-in): 1380.1
PRICE
$10.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Weight | 0.2 lbs |
| Socket Depth Style | Standard |
| Tip Size | 3/8 in |
| Size | 3/8 in |
| Opening Size | Hex Bit in |
| Drive Size | 1/2 in |
Product Details
| Type | Hex Bit Socket |
| Measuring System | SAE (Fractional) |
| Color | Black |
| Socket/Wrench Points | Hex Bit |
| Impact Approved | Yes |
| Manufacturers Part Number | 7441-3/8 |
| Tip Type | Hex |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME B107.2 |