Impact Socket Set, 3/4" Drive, 6 Point, Short, 8 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Impact Socket Set, 3/4" Drive, 6 Point, Short, 8 Piece
Eight-piece fractional impact set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes shallow sockets sized from 1"-1-1/2". All are 6-point 3/4" drive. Laser engraved for quick identification.
Eight-piece fractional impact set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes shallow sockets sized from 1"-1-1/2". All are 6-point 3/4" drive. Laser engraved for quick identification.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/4 in |
| Size | Asstd. |
Product Details
| Type | Short |
| Number of Pieces | 8 |
| Material | Chrome Moly Steel |
| Manufacturers Part Number | KTI-34100 |
| Brand | K-Tool International |