Features:
- CR-MO alloy steel for long life
- Heavy duty blow molded storage case
- 1/4" (26481)
- 5/16" (26482)
- 3/8" (26483)
- 7/16" (26484)
- 1/2" (26485)
- 9/16" (26486)
- 5/8" (26487)
- 11/16" (26488)
- 3/4" (26489)
- Case
Weights & Dimensions
| Length | Various (Set) in |
| Socket Depth Style | Standard |
| Size | Various (Set) in |
| Opening Size | Various (Set) in |
| Set Size Range | 1/4"-3/4" |
| Drive Size | 1/2 in |
Product Details
| Type | Impact Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 10 |
| Color | Black |
| Socket/Wrench Points | Hex Bit |
| Impact Approved | Yes |
| Material | Alloy Steel |
| Manufacturers Part Number | 2638 |
| Brand | Sunex |