Impact Socket Set, 3/8" Drive, 6 Point, Short & Deep, 42 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Impact Socket Set, 3/8" Drive, 6 Point, Short & Deep, 42 Piece
42-piece fractional and metric impact socket set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes 8 short fractional sockets sized from 5/16" to 3/4", 8 deep fractional sockets sized from 5/16" to 3/4", 12 short metric sockets sized from 8mm to 19mm, 12 deep metric sockets sized from 8mm to 19mm, universal joint and 3" extension. All sockets are 6-point, 3/8" drive. Laser engraved for quick identification. Packaged in a convenient blow-molded case.
42-piece fractional and metric impact socket set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes 8 short fractional sockets sized from 5/16" to 3/4", 8 deep fractional sockets sized from 5/16" to 3/4", 12 short metric sockets sized from 8mm to 19mm, 12 deep metric sockets sized from 8mm to 19mm, universal joint and 3" extension. All sockets are 6-point, 3/8" drive. Laser engraved for quick identification. Packaged in a convenient blow-molded case.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | Asstd. |
Product Details
| Type | Deep |
| Number of Pieces | 42 |
| Material | Chrome Moly Steel |
| Manufacturers Part Number | KTI-37042 |
| Brand | K-Tool International |