Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB3175689

MPN #: T-05941

Makita® Impact XPS® 50 Pieces Impact Driving & Fastening Bit Set, 1/4" Drive

Product Description
The Makita® Impact XPS® 50 Piece Impact Bit Set (T-05941) is expertly engineered to withstand the hardest hitting impact drivers (sold separately).

Impact XPS® bits feature precision machined tips, torque absorbing shoulder rings, an optimized torsion zone, and high-quality steel combine to deliver improved overall performance and bit life. The precision machined tips provide a superior full contact fit for improved holding power and longer life. Impact XPS® bits feature unique Torque Absorbing Shoulder Power Rings help to improve bit life by absorbing and transferring torque at bit tip to the torsion zone. The bits also feature Optimized Torsion Zone geometry that facilitates an ideal transfer of impact energy for improved bit life. The cone shape designed bases with torsion power rings to distribute impact force from shank to torsion zone.

It features a Matte Nickel surface for best-in-class corrosion resistance and feature a premium, high-grade steel composition that is masterfully engineered for extended life. The bits feature a heat-treating process that is precisely calibrated for added durability. The T-05941 includes a Magnetic Nutsetter that features a lobular design that drives along flats to reduce rounding of hex fasteners. The Insert Bit Holder features a two-piece design engineered to allow the torsion technology to fully activate. The Socket Adapter features chamfered edges of the square drive end that allow easy installation of the socket. The T-0594 also includes impact rated, black oxide finished, high strength 6-point drive deep well sockets are made from heat-treated alloy steel for extreme torque applications.

Convenience features include laser etching for easy size identification, and a clear lid case with laser marked bit bars for convenient product selection.

The 50 Piece Impact Bit Set includes (2) 2-9/16" Magnetic Nutsetters, (1) 2-3/8" Insert Bit Holder, (36) 1" Insert Bits, (8) 2" Power Bits, (1) 3/8" Socket Adapter, (2) 3/8" Drive Deep Well Sockets (1) Mini Case.

Features:
  • Durability: Bits last up to 100X longer than standard impact bits
  • Performance: Engineered to withstand the extreme power of high-torque impact drivers and to last longer than standard impact bits
  • Bits feature precision machined tips, torque absorbing shoulder rings, an optimized torsion zone, and high-quality steel, combine to deliver improved overall performance and bit life
  • Optimized Torsion Zone geometry facilitates an ideal transfer of impact energy for improved bit life
  • Heat treating process precisely calibrated for added durability
  • Magnetic Nutsetter features a lobular design that drives along flats to reduce rounding of hex fasteners
  • Socket Adapter features chamfered edges of square drive end allow easy installation socket
  • Laser etched for easy size identification
  • Clear lid case with laser marked bit bars for convenient product selection
  • For use with high torque impact drivers and driver-drills


PRICE
$40.95

Min. purchase quantity is 3
3
3
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Socket Depth StyleDeep
SizeVarious (Set)
Set Size Range3/8" - 2-9/16"
Drive Size1/4 in

Product Details

TypeImpact Bit Set
Measuring SystemSAE (Fractional)
Number of Pieces50
ColorMulti-colored
Socket/Wrench Points6
Impact ApprovedYes
MaterialAlloy Steel
DescriptionImpact Driving & Fastening Bit Set
RatchetingYes
Manufacturers Part NumberT-05941
BrandMakita