Protects surrounding surfaces from scratches, nicks, etc. Protects tool from damage if dropped. Adds further protection from unwanted contaminates that can affect tool performance.
Ingersoll Rand Impact Wrench Accessory Tool Boot
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Air Inlet | 1/4 in |
Product Details
| Manufacturers Part Number | 212-BOOT |
| For Use With | 212 |
| Brand | Ingersoll Rand |
Related Products
The 285B-6 combines exceptional power, control, and durability. They deliver 1,475 ft-lb of maximum torque, with a 5,250 rpm free speed @ 120 psi (8.3 bar) and features a high-efficiency 6-vane motor. The swept-back 285B D-handle provides excellent maneuverability, with an available 6" extended anvil for even more accessibility. Features: Delivers 1,475 ft-lb maximum torque @ 120 psi Fast-torque™ delivers 1,000 ft-lb (1,356 Nm) in 2 seconds Improved feather touch trigger New phenolic vanes resist harsh environments for less downtime on the job Protective Rubber Tool Boot for all ...
It goes without saying that proper lubrication of any tool is essential if you want the tool to last. By lubricating your air tools, you'll prolong the life of tool motors, mechanisms, gearing, and other vital parts. Ingersoll Rand® offers a complete line of specialized oils and greases that are engineered specifically for use with our air tools. Also, grease guns are available for your convenience to dispense the line of lubricants. Class II lubricant #50 oil for use with grinders impact wrenches hoists & winches.
Tune-Up Kit Includes:Qty Item Part # 1 Throttle Valve Face 2934-159 2 Air Port Gasket Retainer 2940-200 1 Spring Pack 2940-231-5 1 Vane Pack 2940-42-7 1 Handle Gasket 3940-283 1 Hammer Case Gasket 3940-36 1 Exhaust Silencer 3940P-311 1 Air Strainer Screen 434-61 1 Plunger 4U-663B 1 Spring Pack 4U-664-10 1 Bearing 508-97 Qty Item Part # 1 Bearing 810-97 1 Spring Pack 834-51-5 1 Plunger Retaining Pin 845-128 1 Seal 85H-167 1 Ball D04-280 1 Gasket R00Br-210 2 Air Port Gasket R44H-210Ajld/050928
It goes without saying that proper lubrication of any tool is essential if you want the tool to last. By lubricating your air tools, you'll prolong the life of tool motors, mechanisms, gearing, and other vital parts. Ingersoll Rand® offers a complete line of specialized oils and greases that are engineered specifically for use with our air tools. Grease guns are available for your convenience to dispense the line of lubricants. Angle grinder care kit includes 10Z4 oil 4 oz. of oil (10Z4), 4 oz. of 67 grease (67-4T),and grease gun (GTH-1).
Tune-Up Kit Includes: * Qty 1 Throttle Valve Face 2934-159 * Qty 1 Vane Pack 2934-42-7 * Qty 2 Air Port Gasket Retainer 2940-200 * Qty 1 Spring Pack 2940-231-5 * Qty 1 Exhaust Silencer 3934P-311 * Qty 1 Handle Gasket 3940-283 * Qty 1 Hammer Case Gasket 3940-36 * Qty 1 Air Strainer Screw 434-61 * Qty 1 Plunger 4U-663B * Qty 1 Spring Pack 4U-664-10 * Qty 1 Bearing 508-97 * Qty 1 Bearing 810-97 * Qty 1 Spring Pack 834-51-5 * Qty 1 Plunger Retainer Pin 845-128 * Qty 1 Seal 85H-167 * Qty 1 Ball D04-280 * Qty 1 Gasket R00Br-210 * Qty 2 Air Port Gasket R44H-210