Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700150

MPN #: 285B-6

Ingersoll Rand Air Impact Wrench Extended Anvil, 1" Drive Size, 1475 Max Torque

Product Description
The 285B-6 combines exceptional power, control, and durability. They deliver 1,475 ft-lb of maximum torque, with a 5,250 rpm free speed @ 120 psi (8.3 bar) and features a high-efficiency 6-vane motor. The swept-back 285B D-handle provides excellent maneuverability, with an available 6" extended anvil for even more accessibility.

Features:
  • Delivers 1,475 ft-lb maximum torque @ 120 psi
  • Fast-torque™ delivers 1,000 ft-lb (1,356 Nm) in 2 seconds
  • Improved feather touch trigger
  • New phenolic vanes resist harsh environments for less downtime on the job
  • Protective Rubber Tool Boot for all models of this air impact wrench
  • Improved feather-touch trigger enables impressive control of the air impact wrench


PRICE
$905.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/8 in
Weight27.8 lbs
Min Hose Size3/4 in
Air Inlet1/2 in
Max Torque1475 lb-in
Drive Size1 in

Product Details

Blows per Minute803 BPM
CFM46 CFM
Average Air Consumption11 SCFM
StyleD Handle
Anvil6" Extended
DescriptionAir Impact Wrench Extended Anvil
Package Quantity1
Manufacturers Part Number285B-6
PSI90 psi
Impacts per Minute830
Average CFM10 CFM
Noise Output103.4 / 114.4 dBA
Free Speed5000 rpm
BrandIngersoll Rand