Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB3178110

MPN #: WG40820

Impacto Full Finger Mechanics Gloves, S/7, Black

Product Description
Palm flex lines offer dexterity for manual jobs and tool handling. Full finger, synthetic leather palm. Silicone dots on the palm and fingers for gripping. Palm and finger tips have patches for reinforcement and durability. Black synthetic leather on tip of fingers and thumb. Spandex back of fingers and hand. Terry cloth back of thumb. Wrist tab with hook and loop closure.

Features:
  • Ideal for material handling and general work for hand protection
  • Provides abrasion protection
  • Optimum dexterity and hand protection
Certifications:
  • CE Compliance: Product meets the strict European safety guidelines for Personal Protective Equipment
  • Gloves are in compliance with EN 420 General Requirements for Gloves


PRICE
$23.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
SizeS/7

Product Details

TypeImpact Gloves
ColorBlack
Cuff StyleHook & Loop
Palm MaterialSynthetic Fabric
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialSynthetic Fabric
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberWG40820
Lining MaterialSynthetic Fabric
BrandIMPACTO

Compliance & Certifications

CertificationsCE Approved