IMPACTO® TURBOTOE Composite Toe Cap Overshoes. Protect the toe area from accidental impact, crushing or stubbing. Made of flexible, pliable PVC. Treads under sole to prevent slipping and help liquid flow away from the foot. Perfect for visitors and temporary workers.
Impacto TURBOTOE Composite Toe Cap Overshoe Med 8-9, Flexible & Pliable PVC Overshoes, Waterproof
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 |
| Size | M |
Product Details
| Upper Material | PVC |
| Color | Black |
| Application | Toe Protection |
| Series | TURBOTOE |
| Midsole Material | PVC |
| Style | Overshoe |
| Closure Type | Slip-On |
| Material | PVC, Composite |
| Outsole Material | PVC |
| Description | TURBOTOE Composite Toe Cap Overshoe |
| Gender | Unisex |
| Footwear Coverage Style | Overshoe |
| Manufacturers Part Number | TTCOMPM |
| Traction Material | PVC |
| Brand | IMPACTO |