IMPACTO® IMPACTOE Steel Toe Cap. Protects the toe area from accidental impact, crushing or stubbing. Made of PVC-free vulcanized rubber. Antislip sole. Will not stiffen, harden or crack, 100% water proof. Steel Toe meets ASTM F2412/F2413. Ideal for visitors and temporary workers.
Impacto IMPACTOE Steel Toe Cap Overshoes XL 12-15, Vulcanized Rubber PVC-Free, Waterproof, Antislip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 |
| Size | XL |
Product Details
| Upper Material | Vulcanized Rubber |
| Color | Black |
| Application | Toe Protection |
| Series | IMPACTOE |
| Midsole Material | Vulcanized Rubber |
| Style | Overshoe |
| Closure Type | Slip-On |
| Material | Vulcanized Rubber, Steel |
| Outsole Material | Vulcanized Rubber |
| Description | IMPACTOE Steel Toe Cap Overshoes |
| Gender | Unisex |
| Footwear Coverage Style | Overshoe |
| Manufacturers Part Number | IMPACTOECXL |
| Traction Material | Rubber |
| Brand | IMPACTO |