x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Import 3 Piece 3" Heavy Duty Boring Head Set 1-1/2"-18 Threads

Import 3 Piece 3" Heavy Duty Boring Head Set 1-1/2"-18 Threads

Item #: WBB832781

Not Yet Rated

Price: $161.65

Save $8.08 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Boring Head

A boring head is one of the most important accessories in most machines shops because it allows holes to be machined to almost any size with great accuracy. It would be impractical to try to purchase drills and reamers for all the possible hole sizes up to 1.75" (44 mm) in diameter. Also, larger diameter drills and reamers could not be adapted to fit on a miniature size machine tool. The boring head is infinitely adjustable, so it can machine all of thee holes and anything in between. It can also machine stepped holes for seating bearings and internal grooves for lock rings. Boring tool cut like lathe boring tools with the difference being the tool moves rather than the work. Kit includes boring head, R8 Shank, 12 piece boring bar set (3/4")

  • TYPE Heavy Duty Boring Head Set
  • HEAD DIAMETER 3"
  • THREAD SIZE 1-1/2", 18
  • MAXIMUM TOOL CAPACITY 3/4"
  • MAXIMUM OFFSET 1"
  • SHANK TYPE --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 3 Piece 3" Heavy Duty Boring Head Set 1-1/2"-18 Threads

Import 3 Piece 3" Heavy Duty Boring Head Set 1-1/2"-18 Threads

Item #: WBB832781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant