Transfer Punches & Screws
Availability
Type
Size
Price
Related Products
MP8004 - 3/8" Round Punch and Die Set for METALpro Ironworker. These round punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. Hole punch size must be equal to or greater than material thickness for best results. Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set). Rated for use in mild steel
MP8020 - 7/8" Round Punch and Die Set for METALpro Ironworker. These round punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. Hole punch size must be equal to or greater than material thickness for best results. Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set). Rated for use in mild steel
Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote. Features: Compatible with standard Pedestal Die Table Made of durable tool steel for long life Note: Punch diameter must meet or exceed the thickness of your material Produces round holes
MP8026- 1-1/16" Round Punch and Die Set for METALpro Ironworker. These round punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. Hole punch size must be equal to or greater than material thickness for best results. Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set). Rated for use in mild steel
Features: Heavy-duty construction for strength and durability Includes Pilot Punch sizes: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 Designed to apply equal pressure to the end of a pin driving it straight through the hole The ball on the center of the point end assures proper contact with the pin eliminating damage to the pin or hole wall