- Heavy-duty construction for strength and durability
- Includes Pilot Punch sizes: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4
- Designed to apply equal pressure to the end of a pin driving it straight through the hole
- The ball on the center of the point end assures proper contact with the pin eliminating damage to the pin or hole wall
Williams® 8 Piece Pilot Punch Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
Product Details
| Type | Set |
| Number of Pieces | 8 |
| Country of Origin | Made in USA |
| Description | Pilot Punch 8 Piece Set |
| Manufacturers Part Number | JHWPS-8 |
| Brand | Williams |