Tool Bits
Availability
Brand
Size
Type
Length
Material
Price
Related Products
Speedbor MAX Self-Feed Wood Bits 3X Cutting edges extends bit life compared to standard IRWIN self-feed bits Aggressive Screw Pitch 7/16" Quick Change Impact Shank
Metric Hex Bit, 3mm Made of chrome vanadium steel and heat treated for durability. All pieces marked with part number and size for ease of identification. Lifetime warranty.
Features: Large, stainless-steel, curved-sheepfoot slitting blade 2-1/2'' (64 mm) long. Ideal for heavy-duty line work. Plastic handle. Blade locks open.
Features: Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use Includes complete tamperproof bit set in block TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits Includes 2, 2.5, 3, 4 and 5 mm metric hex bits Includes 4, 6, 8, and 10 Spanner bits Includes 1, 2, 3 and 4 Tri-Wing® bits TORQ-SET® bits included: 6, 8 and 10 Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
ToolSol® Professional Hand Tools are engineered for challenging applications. The new patent tool design for removing damaged hex bolts or hex screws. The 14pcs extractor bit set used with a standard bit driver (3/8" or 1/2") will remove up to 100% rounded off fasteners. Multi purpose design also installs new fasteners. Design includes a nylon cover on each socket, to avoid scratching alloy wheels Features: Conveniently stored on a rail 7 pcs set: T10, T15, T20, T25, T27, T30 and T40 Tested to ANSI and DIN standards